LED Enclosed & Gasketed, 4', 4000K, 120V- 277V

Item #: 868801

Cat #: LXEM4-40ML-RFA-EDU

UPC: 078531123932

to view pricing and more.
Documents & Guides
LED Enclosed & Gasketed, 4 Foot, 4000K, 120V- 277 Volt, Fiberglass Housing, Ribbed Frosted Acrylic Shield, 0-10V Dimming

Overview

LED Enclosed & Gasketed, 4 Foot, 4000K, 120V- 277 Volt, Fiberglass Housing, Ribbed Frosted Acrylic Shield, 0-10V Dimming

LED Enclosed & Gasketed, 4 Foot, 4000K, 120V- 277 Volt, Fiberglass Housing, Ribbed Frosted Acrylic Shield, 0-10V Dimming

Also known as: 078531123932, LXEM4-40ML-RFA-EDU

Specifications

Wattage: 42
Color Temperature: 4000 (Cool White)
Color: Frosted
Length: 4 ft
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Wattage: 42
Color: Frosted
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED