This product has been discontinued.

Halogen Lamp, PAR64, 1000W, 120V, MFL
Item #: 86884
Cat #: 1000PAR64Q/HAL/MFL-120V
UPC: 046135562075
to view pricing and more.
Documents & Guides
Halogen Lamp, 1000 Watt, 120 Volt, Bulb: PAR64 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 19400, Beam Angle: Medium Flood, Standard Case Qty: 6 Sylvania Part # 56207
Overview
Halogen Lamp, 1000 Watt, 120 Volt, Bulb: PAR64 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 19400, Beam Angle: Medium Flood, Standard Case Qty: 6 Sylvania Part # 56207
Also known as: 046135562075, 1000PAR64Q/HAL/MFL-120V
Specifications
| Shape: | PAR64 (Sealed Beam) |
| Lumens: | 19400 |
| Base: | Mogul Screw End Prong (GX16d) |
| Volts AC: | 120 |
| Wattage: | 1000 |
| Light Technology: | Halogen |
| Shape: | PAR64 (Sealed Beam) |
| Base: | Mogul Screw End Prong (GX16d) |
| Wattage: | 1000 |
| Lumens: | 19400 |
| Volts AC: | 120 |
| Light Technology: | Halogen |