This product may not be available in all locations.

to view pricing and more.
Documents & Guides
General Purpose Relay, 24V DC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Overview
General Purpose Relay, 24V DC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Also known as: 786685930183, D3RF2T1, Ice cube relay
Specifications
| Type: | General Purpose Relay, DPDT |
| Volts DC Control: | 24 |
| Poles: | 2 |
| Amps: | 10 |
| Mounting: | Socket |
| Type: | General Purpose Relay, DPDT |
| Poles: | 2 |
| Mounting: | Socket |
| Volts DC Control: | 24 |
| Amps: | 10 |