This product has been discontinued.
This product may not be available in all locations.

Drive, 740A, 700HP LD, 650HP ND, 500HP HD, 480VAC, 3PH, Frame 8
Item #: 869072
Cat #: 20G1ALD740AN2NNNNN
UPC: 887172538544
to view pricing and more.
Documents & Guides
AC Drive, 740 Amp, 700 Horse Power Light Duty, 650 Horse Power Normal Duty, 500 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, No Brake, Filtered, CM Jumper Removed
Overview
AC Drive, 740 Amp, 700 Horse Power Light Duty, 650 Horse Power Normal Duty, 500 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, No Brake, Filtered, CM Jumper Removed
Also known as: 887172538544, 20G1ALD740AN2NNNNN
Specifications
| Size: | 8 |
| Phase: | 3 |
| Type: | AC Drive, General Purpose |
| Horsepower: | 700, 500, 650 |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP20 |
| Amps: | 740 |
| Size: | 8 |
| Type: | AC Drive, General Purpose |
| Volts AC: | 480 |
| Amps: | 740 |
| Phase: | 3 |
| Horsepower: | 700, 500, 650 |
| IP/NEMA Rating: | IP20 |