63A-C TRIP-6KA 2P MCB

Item #: 869167
Cat #: EP102UCC63
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
63A-C TRIP-6KA 2P MCB

Overview

63A-C TRIP-6KA 2P MCB
Also known as: EP102UCC63

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Family / Style: EP102
Amps: 15
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: EP102
Type: Trip Curve B

Customer Reviews

No reviews for this product
(0)