NOMINAL 4000 LUMENS, 80+ CRI, 4000K, LESS NLIGHT

Item #: 869179

Cat #: 2RTL440LD40LP840NX

UPC: 753573475293

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
NOMINAL 4000 LUMENS, 80+ CRI, 4000K, LESS NLIGHT

Overview

NOMINAL 4000 LUMENS, 80+ CRI, 4000K, LESS NLIGHT
Also known as: 753573475293, 2RTL440LD40LP840NX

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277