800F PB, 22 mm Accessory, 315 mm Rod 10 mm Pusher

Item #: 86937
Cat #: 800F-ATR19
UPC: 662468122276
Sign In or Register to view pricing and more.
Documents & Guides
AB 800F-ATR19 315 MM ROD AND 10 MM

Overview

AB 800F-ATR19 315 MM ROD AND 10 MM
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-ATR19 from Rockwell Automation® is an 800F push-button accessory. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468122276, 800F-ATR19

Specifications

Family / Style: 800F
Type: Mechanical Push Rod
Family / Style: 800F
Type: Mechanical Push Rod

Customer Reviews

No reviews for this product
(0)