12W BR30 LED Lamp, 27K

Item #: 869524

Cat #: LED12BR3027K

UPC: 762148243953

to view pricing and more.
Non-Dimmable LED Lamp, 12W, 120V, Bulb: BR30, Incandescent Equiv: 85W Color Temp: 2700K, Energy Star: Yes

Overview

Non-Dimmable LED Lamp, 12W, 120V, Bulb: BR30, Incandescent Equiv: 85W Color Temp: 2700K, Energy Star: Yes
Also known as: 762148243953, LED12BR3027K

Specifications

Lumens: 850
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Wattage: 12
Color Temperature: 2700 (Warm White)
Lumens: 850
Shape: BR30 (Bulged Reflector)
Wattage: 12
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)