GFCI Receptacle, 15A, 125V AC, White

Item #: 869755
Cat #: GFRST15W
UPC: 883778122071
Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle, Self-Test, 15 Amp, 125V AC at 60Hz, 2-Pole, 3-Wire, NEMA Configuration: 5-15R, Material: Nylon Base and Face, White

Overview

GFCI Receptacle, Self-Test, 15 Amp, 125V AC at 60Hz, 2-Pole, 3-Wire, NEMA Configuration: 5-15R, Material: Nylon Base and Face, White
This self-test receptacle has an amperage rating of 15 A and a voltage rating of 125 V, along with a NEMA rating of 5-15R. The receptacle also features 2-pole, 3-wire grounding.
Also known as: 883778122071, GFRST15W

Specifications

Amps: 15
Gangs: 1
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Material: Nylon/Plastic
Amps: 15
Color: White
NEMA Configuration: 5-15R
Gangs: 1
Volts AC: 125
Material: Nylon/Plastic

Customer Reviews

No reviews for this product
(0)