24 Hour Time Switch 40A 120V DPST Indoor/Outdoor Metal Enclosure

Item #: 869868

Cat #: 1103B-O

UPC: 786261100986

to view pricing and more.
Documents & Guides
TRK 1103B-O 120V DPST 40A 24H

Overview

TRK 1103B-O 120V DPST 40A 24H
Also known as: 786261100986, 1103B-O

Specifications

Mounting: Screw
Phase: 1
Poles: 1
Mounting: Screw
Poles: 1
Phase: 1