Hazardous Location Hole Seal, 1"

Item #: 869939

Cat #: EXAS075SS6

UPC: 783510287832

Sign In or Register to view pricing and more.
Hazardous Location Hole Seal, Material: Stainless Steel, Fits: 1/2-in. Conduit or M25, Hole Diameter: 0.984" - 1.082" Assembly Diameter: 1.71"

Overview

Hazardous Location Hole Seal, Material: Stainless Steel, Fits: 1/2-in. Conduit or M25, Hole Diameter: 0.984" - 1.082" Assembly Diameter: 1.71"

Hazardous Location Hole Seals are designed to be used on Increased Safety (Ex e) enclosures in ATEX or IECEx Zone 1 or 2 hazardous areas. Certified to be used on metallic, non-painted enclosures, these hole seals are made with a robust Type 316 stainless steel formed outer plate and a silicone rubber gasket to ensure a dust-, oil- and water-tight seal.

Also known as: 783510287832, EXAS075SS6

Specifications

Finish: Brushed
Material: Stainless Steel 316L
Weight: 0.100 lb
Finish: Brushed
Weight: 0.100 lb
Material: Stainless Steel 316L