Slide Dimmer, 3-Way, 600W, Glyder, White

Item #: 86996

Cat #: GL-603PH-WH

UPC: 027557013246

to view pricing and more.
Slide Dimmer, 3-Way, 600W, Glyder, WhiteGlyder Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, On/Off Switch, Clamshell Packaging, White

Overview

Slide Dimmer, 3-Way, 600W, Glyder, WhiteGlyder Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, On/Off Switch, Clamshell Packaging, White
Also known as: 027557013246, GL-603PH-WH

Specifications

Type: 3-Way, Slide, Preset
Wattage: 600
Volts AC: 120
Color: White
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Volts AC: 120
Dimmable: Yes
Wattage: 600
Color: White
Light Technology: Halogen, Incandescent