Ring Terminal, Vinyl Insulated, 12 - 10 AWG

Item #: 870

Cat #: PV10-8R-D

UPC: 074983801312

to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, Funnel Entry, 12 - 10 AWG, #8 Stud Size, 600 Volt, Yellow, Package of 500 Each

Overview

Ring Terminal, Vinyl Insulated, Funnel Entry, 12 - 10 AWG, #8 Stud Size, 600 Volt, Yellow, Package of 500 Each

Ring Terminal, Vinyl Insulated, 12 - 10 American Wire Gauge (AWG), No. 8 Stud Size, Funnel Entry. Insulation support helps to prevent wire damage in bending applications. Ring tongue design assures a secure connection in high vibration applications. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-0, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up 600 Volts per UL 486A/B. Standard Package.

Also known as: 074983801312, PV10-8R-D

Specifications

Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 12 - 10
Stud Size: #8
Material: Vinyl
Allowable Gauge Range: 12 - 10
Volts AC: 600
Stud Size: #8