This product has been discontinued.

Variable Speed Control, 5A, 120V, WhiteVariable Speed Control, Ro
Item #: 87011
Cat #: FS-5F-WH
UPC: 027557670784
to view pricing and more.
Documents & Guides
Variable Speed Control, 5A, 120V, WhiteVariable Speed Control, Rotary Dial, 1-Pole, 5A, 120V, Color: White.
Overview
Variable Speed Control, 5A, 120V, WhiteVariable Speed Control, Rotary Dial, 1-Pole, 5A, 120V, Color: White.
Rotary Fan Control, Fan Controls with Rotate On/Off Knob - Fully Variable, Single-pole fan control, factory set minimum speed, 120V/5A in white
Also known as: 027557670784, FS-5F-WH
Specifications
| Volts AC: | 120 |
| Mounting: | Surface |
| Poles: | 1 |
| Color: | White |
| Volts AC: | 120 |
| Poles: | 1 |
| Mounting: | Surface |
| Color: | White |