MAIN BKR KIT 480V MAX 1 OR 3PH 350A KD BOTTOM MOUNTING

Item #: 870208

Cat #: BKKD350B

UPC: 786687009986

to view pricing and more.
Documents & Guides
Eaton MAIN BKR KIT 480V MAX 1 OR 3PH 350A KD BOTTOM MOUNTING

Overview

Eaton MAIN BKR KIT 480V MAX 1 OR 3PH 350A KD BOTTOM MOUNTING

Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.

Also known as: 786687009986, BKKD350B

Specifications

Amps: 350
Phase: 3, 1
Volts AC: 480, 277
Amps: 350
Volts AC: 480, 277
Phase: 3, 1