Wallplate, Quickport, 3-Port, 1-Gang, Black

Item #: 8703
Cat #: 41080-3EP
UPC: 078477810934
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, Color: Black.

Overview

Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, Color: Black.
QuickPort Wallplate, Single Gang, 3-Port, Black
Also known as: 078477810934, 41080-3EP

Specifications

Mounting: Box
Color: Black
Material: Plastic
Gangs: 1
Number of Ports: 3
Mounting: Box
Material: Plastic
Number of Ports: 3
Color: Black
Gangs: 1

Customer Reviews

No reviews for this product
(0)