This product may not be available in all locations.
Overview
ABB S801SK20
Also known as: S801S-K20
Specifications
Volts AC: | 230, 400 |
Mounting: | DIN Rail |
Amps: | 20 |
Poles: | 1 |
Type: | Trip Curve K |
Interrupt Rating AC: | 50 kA |
Volts AC: | 230, 400 |
Amps: | 20 |
Type: | Trip Curve K |
Mounting: | DIN Rail |
Poles: | 1 |
Interrupt Rating AC: | 50 kA |
Customer Reviews
No reviews for this product
(0)