Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 870390

Cat #: FD3080LS06

UPC: 782114200278

to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 80 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 48-127vac Or 48-60 Vdc, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 80 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 48-127vac Or 48-60 Vdc, Line And Load Terminals
Also known as: 782114200278, FD3080LS06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 80