200A, Meter Center, BR Type, 10 kAIC, Surface

Item #: 870468

Cat #: MBE2040B200BS

UPC: 782114849118

to view pricing and more.
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount.

Also known as: 782114849118, MBE2040B200BS

Specifications

Length: 44 in
Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Depth: 7 in
Width: 15 in
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Length: 44 in
Mounting: Surface
Volts AC: 120/240
Depth: 7 in
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
Width: 15 in
Circuits: 40
Interrupt Rating AC: 10 kA