Slide Dimmer, Decora, 600W, Single-Pole, Diva, WhiteDV-600P-WH

Item #: 87073
Cat #: DV-600P-WH
UPC:
Sign In or Register to view pricing and more.
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, White *** Discontinued ***

Overview

Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, White *** Discontinued ***
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/600W in white
Also known as: DV-600P-WH

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 600
Mounting: Surface
Color: White
Dimmable: Yes
Volts AC: 120
Poles: 1
Family / Style: Diva
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)