30hz, Thermal Imager, Manual Focus

Item #: 870953

Cat #: FLK-TIS65-30HZ

UPC: 095969798921

to view pricing and more.
Documents & Guides
30hz, Thermal Imager, Manual FocusInfrared Imager, Thermal Camera, TiS, Features: –4 °F to 1022 °F Temperature Range, 260 x 195 Detector Resolution, 3.5" LCD Display, SD Card Slot & Thermal Sensitivity: =0.09 °C at 30 °C target temp, Includes: Power Supply, Battery Charger, SD Card, SD Card Reader, SmartView Software, Fluke Connect

Overview

30hz, Thermal Imager, Manual FocusInfrared Imager, Thermal Camera, TiS, Features: –4 °F to 1022 °F Temperature Range, 260 x 195 Detector Resolution, 3.5" LCD Display, SD Card Slot & Thermal Sensitivity: =0.09 °C at 30 °C target temp, Includes: Power Supply, Battery Charger, SD Card, SD Card Reader, SmartView Software, Fluke Connect

The Fluke TiS65 Infrared Camera delivers all the capabilities of the TiS60 plus manual focus to allow you to capture images as close as 0.15m (6in). It is rugged and versatile to handle electrical, process control, HVAC, and building system troubleshooting. Capture more data on each target with standard and radiometric video. For example, capture the location of the equipment or the motor nameplate with the infrared image, using IR-PhotoNotes™ or voice annotation. Monitor high temperature processes up to +550 °C (1022 °F) and stream video to a PC or smartphone. Its 260x195 resolution and distance-to-spot ratio of 417:1 help you capture quality images at a distance. And you can use IR-Fusion® AutoBlend™ and picture-in-picture (PIP) to blend a visible light image with an infrared image of the same target at five different levels to more easily locate problems. Plus, you can store thousands of images on the TiS65 with 4 GB internal memory and 4 GB more on the included micro SD card.

Also known as: 095969798921, FLK-TIS65-30HZ

Specifications

No Specifications Available