4' 15W T8 LED Lamp, 50K

Item #: 870957

Cat #: 158TG4/4F/850/BYP

UPC: 028672407835

to view pricing and more.
Documents & Guides
No Documents Available
GRNC 158TG4/4F/850/BYP T8 15W 4FT BYP

Overview

GRNC 158TG4/4F/850/BYP T8 15W 4FT BYP
Also known as: 028672407835, 158TG4/4F/850/BYP

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1700
Wattage: 15
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 15
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 1700
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277