This product may not be available in all locations.
Patchcord, 6 Pin, 5 Used, Female/Male, 600V, 10A, 10m
Item #:
87097
Cat #:
889N-F65GFNM-10
UPC:
662074474530
Sign In or Register to view pricing and more.
Documents & Guides
Patchcord, 6 Pin/5 Used, QD Connector, 600 Volt, 10 Amp, 16 AWG, Gray PVC Jacket, Straight Female, Straight Male, 10 meter
Overview
Patchcord, 6 Pin/5 Used, QD Connector, 600 Volt, 10 Amp, 16 AWG, Gray PVC Jacket, Straight Female, Straight Male, 10 meter
Also known as: 662074474530, 889N-F65GFNM-10
Specifications
Amps: | 10 |
Type: | Patchcord, 6-Pin |
Volts AC: | 600 |
Length: | 10 m |
Gender: | Female/Male |
Color: | Yellow |
Amps: | 10 |
Volts AC: | 600 |
Gender: | Female/Male |
Type: | Patchcord, 6-Pin |
Length: | 10 m |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)