Grounding Busbar, w/Insulators and Brackets, CC, 12" x 4" x 0.25", Tinned, 10' Pigtail, #2 Solid

Item #: 871097

Cat #: EGBA14412CCT1TK

UPC: 782856458586

to view pricing and more.
Documents & Guides
Grounding Busbar, w/Insulators and Brackets, CC, 12" x 4" x 0.25", Tinned, 10' Pigtail, #2 Solid

Overview

Grounding Busbar, w/Insulators and Brackets, CC, 12" x 4" x 0.25", Tinned, 10' Pigtail, #2 Solid

Common earthing point for multiple electrical panels and devices.

Also known as: 782856458586, EGBA14412CCT1TK

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Standards: California Proposition 65
Allowable Gauge Range: 2
Material: Copper
Standards: California Proposition 65
Width: 4 in
Allowable Gauge Range: 2