VFD XLPE TR 14AWG/4c VFD Cable

Item #: 871142

Cat #: 35681404

UPC:

to view pricing and more.
Documents & Guides
VFD XLPE Tr Oil Resistant VFD Cable Foil Braid Shield 14/4C UL CSA Wttc TC-ER CE

Overview

VFD XLPE Tr Oil Resistant VFD Cable Foil Braid Shield 14/4C UL CSA Wttc TC-ER CE
Also known as: 35681404

Specifications

Type: Direct Burial, UV Resistant
Volts AC: 1kV
Material: Copper, PVC
Color: Black
Stranding: Stranded
Shielding: Shielded
Type: Direct Burial, UV Resistant
Material: Copper, PVC
Stranding: Stranded
Volts AC: 1kV
Color: Black
Shielding: Shielded