Data Networking Cabinet, NEMA 4/12, 36.300 x 27.560 x 24.020", Steel

Item #: 871260

Cat #: PTHS362824G4

UPC: 783510236182

to view pricing and more.
Data Networking Cabinet, Wall Mount, Protek Series, Hinge Cover, NEMA 4/12, 36.300 x 27.560 x 24.020 Inch, Steel/Light Gray Powder Coat Finish

Overview

Data Networking Cabinet, Wall Mount, Protek Series, Hinge Cover, NEMA 4/12, 36.300 x 27.560 x 24.020 Inch, Steel/Light Gray Powder Coat Finish

ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510236182, PTHS362824G4

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 27.560 in
Depth: 24.020 in
Height: 36.300 in
IP/NEMA Rating: IP66, NEMA 4
Width: 27.560 in
Height: 36.300 in
Material: Steel
Depth: 24.020 in