Fan Control, Slide, 1 Pole, Ivory

Item #: 87153

Cat #: SFS-5EH-IV

UPC: 027557684552

to view pricing and more.
Documents & Guides
Fan Control, Slide Type, Variable Speed, 1-Pole, 5A, 120V, Color: Ivory.

Overview

Fan Control, Slide Type, Variable Speed, 1-Pole, 5A, 120V, Color: Ivory.

Skylark Fan-Speed Control, Single-pole, slide-to-off, fully variable fan control, 120V/5A, clamshell packaging in ivory

Also known as: 027557684552, SFS-5EH-IV

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Volts AC: 120
Poles: 1
Mounting: Surface
Color: Ivory