PUNCH UNIT SB 1-5/8"

Item #: 871530

Cat #: 12347

UPC: 783310123477

Sign In or Register to view pricing and more.
Slug-Buster« Punch Unit 1-5/8" (41.3mm) Actual Hole Size

Overview

Slug-Buster« Punch Unit 1-5/8" (41.3mm) Actual Hole Size

The contractor's choice - worldwide

Unique punch profile also splits slugs for easier slug removal

Use with battery-powered, hydraulic, ratchet or manual drivers

Uses standard Greenlee dies and draw studs

Slug Buster punches available in sizes up thru 2.52" (64.0 mm)

U.S.Patent #4,543,722 for Slug-Buster

Also known as: 783310123477, 12347

Specifications

No Specifications Available