This product has been discontinued.

LED Module, High Output, 5 or 6", 13W, 120/277V, 3000K
Item #: 871576
Cat #: LED/RT5/6/HO/900/830
UPC: 046135751387
to view pricing and more.
Documents & Guides
LED Module, High Output, 6 inch, 13 Watt, 120/277 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 80, Color Temperature: 3000K, Trim Color: White, Rated Life: 50000 Hours, Standard Case Qty: 2 Sylvania Part # 75138
Overview
LED Module, High Output, 6 inch, 13 Watt, 120/277 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 80, Color Temperature: 3000K, Trim Color: White, Rated Life: 50000 Hours, Standard Case Qty: 2 Sylvania Part # 75138
Also known as: 046135751387, LED/RT5/6/HO/900/830
Specifications
| Color Temperature: | 3000 (Warm White) |
| Type: | Module |
| Base: | Medium Screw (E26) |
| Wattage: | 13 |
| Volts AC: | 120, 277 |
| Diameter: | 5 in, 6 in |
| Color: | White |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120, 277 |
| Color: | White |
| Type: | Module |
| Wattage: | 13 |
| Diameter: | 5 in, 6 in |
| Light Technology: | LED |