3' 12.5W T8 LED Lamp, 35K

Item #: 871578

Cat #: LED12T8/L36/F/835/SUB/G5

UPC: 046135751516

to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 12.5 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 3500K, Length: 36 inch, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Standard Case Qty: 10

Overview

SubstiTUBE IPS LED Lamp, 12.5 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 3500K, Length: 36 inch, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Standard Case Qty: 10
Also known as: 046135751516, LED12T8/L36/F/835/SUB/G5

Specifications

Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Volts AC: 120
Length: 3 ft, 36 in
Lumens: 1600
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Volts AC: 120
Lumens: 1600
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)