10W C7 Incandescent Lamp, Clear

Item #: 87170

Cat #: S3904

UPC: 045923039041

to view pricing and more.
10 Watt C7 Incandescent; Clear; 2500 Average rated hours; 60 Lumens; DC Bay Base; 130 Volt

Overview

10 Watt C7 Incandescent; Clear; 2500 Average rated hours; 60 Lumens; DC Bay Base; 130 Volt
Also known as: 045923039041, S3904

Specifications

Color: Clear
Wattage: 10
Shape: C7 (Candle)
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 60
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Bayonet (BA15d)
Color: Clear
Shape: C7 (Candle)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Wattage: 10
Volts AC: 130
Lumens: 60
Dimmable: Yes
Base: Bayonet (BA15d)