Nova T Receptacle, Almond

Item #: 871851

Cat #: NTR-15-AL

UPC: 027557092555

to view pricing and more.
Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 15 Amp At 120/125 Vac, Almond, Architectural Style, Mattewall Plate Finish, 50/60 Hz

Overview

Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 15 Amp At 120/125 Vac, Almond, Architectural Style, Mattewall Plate Finish, 50/60 Hz

Duplex 15 A receptacle, 125V/15A in almond

Also known as: 027557092555, NTR-15-AL

Specifications

Type: Grounding, Receptacle, Residential Grade, Decorator
Amps: 15
Mounting: Input
Family / Style: Nova T
Volts AC: 120/125
Type: Grounding, Receptacle, Residential Grade, Decorator
Mounting: Input
Volts AC: 120/125
Amps: 15
Family / Style: Nova T