Fitting and Cover, Inside Vertical 90o

Item #: 871907

Cat #: FRIVRA4X4YL

UPC: 074983582525

to view pricing and more.
Attaches to 4x4 channel and/or fittings to create a 90° upward angle from a straight horizontal run. Used with outside vertical 90° angle fitting FROVRA4X4YL to change level of a straight horizontal run. Includes split cover.

Overview

Attaches to 4x4 channel and/or fittings to create a 90° upward angle from a straight horizontal run. Used with outside vertical 90° angle fitting FROVRA4X4YL to change level of a straight horizontal run. Includes split cover.
Also known as: 074983582525, FRIVRA4X4YL

Specifications

Width: 4 in
Height: 4 in
Material: PVC
Angle: 90°
Color: Yellow
Family / Style: FiberRunner®
Type: 90° Vertical Inside
Width: 4 in
Material: PVC
Color: Yellow
Type: 90° Vertical Inside
Height: 4 in
Angle: 90°
Family / Style: FiberRunner®