Fitting, 3-Port Spillout to 1.5" (38mm)

Item #: 871913

Cat #: FRIDT6X4YL

UPC: 074983840250

to view pricing and more.
Used to route cable into three separate 1.5 (38mm) diameter split corrugated tubing. Used with FRVT12X4YL or any 6x4 fitting.

Overview

Used to route cable into three separate 1.5 (38mm) diameter split corrugated tubing. Used with FRVT12X4YL or any 6x4 fitting.
Also known as: 074983840250, FRIDT6X4YL

Specifications

Material: ABS
Height: 4 in
Width: 6 in
Color: Yellow
Family / Style: FiberRunner®
Type: 2-Port Spillout Fitting
Material: ABS
Width: 6 in
Family / Style: FiberRunner®
Height: 4 in
Color: Yellow
Type: 2-Port Spillout Fitting