24.00 Sc Straight Section W/o Ko

Item #: 872127

Cat #: 6424-G-NK

UPC: 782051462401

to view pricing and more.
Documents & Guides
24.00 Sc Straight Section W/o Ko

Overview

24.00 Sc Straight Section W/o Ko

Wireway body and cover are fabricated from code gauge steel, Wireway body has mounting holes on the back. Wireway is available with or without knockouts. Wireway fittings have no knockouts, ends are available with or without knockouts. Wireway exceeding 72 inches in length has two overlapping covers. Variety of fittings allow runs which can change directions, junction and terminate.

Also known as: 782051462401, 6424-G-NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 4 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 4 in
Material: Steel
Color: Gray
Length: 24 in
Width: 6 in