Motor, 1725RPM, 1/3HP, 115VAC, 48Y Frame, 0.25kW, Carbonator Pump

Item #: 872130
Cat #: H682
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Motor, 1725 RPM, 1/3 HP, 115 Volt AC, 48Y Frame, 0.25 kWatt, Carbonator Pump Motor, Split Phase, Drip Proof

Overview

Motor, 1725 RPM, 1/3 HP, 115 Volt AC, 48Y Frame, 0.25 kWatt, Carbonator Pump Motor, Split Phase, Drip Proof
Also known as: H682

Specifications

Type: Carbonator Pump, Motor
Phase: Split
Size: 48Y Frame
Wattage: 250
Volts AC: 115
Horsepower: 0.333
RPM: 1725
Type: Carbonator Pump, Motor
Size: 48Y Frame
Volts AC: 115
RPM: 1725
Phase: Split
Wattage: 250
Horsepower: 0.333

Customer Reviews

No reviews for this product
(0)