60.00 Sc Straight Section W/ Ko

Item #: 872207
Cat #: 121260-G
UPC: 782051107302
Sign In or Register to view pricing and more.
Documents & Guides
Circ-a-w 121260g Nm1 Scr Cvr wirewy

Overview

Circ-a-w 121260g Nm1 Scr Cvr wirewy
Circ-a-w 121260g Nm1 Scr Cvr wirewy 
Also known as: 782051107302, 121260-G

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Length: 60 in
Color: Gray
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)