72.00 N3r Sc Straight Section W/ Ko

Item #: 872213

Cat #: 6672-GRT

UPC: 782051142181

to view pricing and more.
Documents & Guides
Circ-a-w 6672grt Nm3r Wiring trough

Overview

Circ-a-w 6672grt Nm3r Wiring trough
Also known as: 782051142181, 6672-GRT

Specifications

Length: 72 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 72 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R