5KS145SAA224 MOTOR

Item #: 872214

Cat #: M499

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5KS145SAA224 MOTOR

Overview

5KS145SAA224 MOTOR
Also known as: M499

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Primary Voltage: 230/460
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 50
Phase: 3
IP/NEMA Rating: IP55
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 50
Material: Cast Iron
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Type: KS