This product has been discontinued.
Sign In or Register to view pricing and more.
Credenza Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, LED Locator Light, Plug-In for Lamps, 6 ft. Cord, White
Overview
Credenza Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, LED Locator Light, Plug-In for Lamps, 6 ft. Cord, White
Credenza Lamp Dimmer, Incandescent/Halogen, Single-pole with locator light, 300Win white
Also known as: TT-300NLH-WH
Specifications
Type: | Plug In, Slide, Locator Light, Single-Pole |
Volts AC: | 120 |
Wattage: | 300 |
Poles: | 1 |
Mounting: | Plug |
Color: | White |
Length: | 6 ft |
Light Technology: | Halogen |
Type: | Plug In, Slide, Locator Light, Single-Pole |
Wattage: | 300 |
Mounting: | Plug |
Length: | 6 ft |
Volts AC: | 120 |
Poles: | 1 |
Color: | White |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)