12in Fan Downrod

Item #: 87225

Cat #: P2603-77

UPC: 785247129362

to view pricing and more.
Documents & Guides
Prog P2603-77 12in Fan Downro

Overview

Prog P2603-77 12in Fan Downro
Also known as: 785247129362, P2603-77

Specifications

Width: 12 in
Material: Bronze
Standards: California Proposition 65
Width: 12 in
Standards: California Proposition 65
Material: Bronze