Wallplate, Quickport, 3-Port, 1-Gang, Gray

Item #: 8723
Cat #: 41080-3GP
UPC: 078477810927
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, Color: Gray.

Overview

Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, Color: Gray.
QuickPort Wallplate, Single Gang, 3-Port, Grey
Also known as: 078477810927, 41080-3GP

Specifications

Mounting: Box
Color: Gray
Material: Plastic
Gangs: 1
Number of Ports: 3
Mounting: Box
Material: Plastic
Number of Ports: 3
Color: Gray
Gangs: 1

Customer Reviews

No reviews for this product
(0)