Enclosure, NEMA 4X, Hinge Scover with Screws, 6" x 6" x 4"

Item #: 872318

Cat #: VJ606HWLV13

UPC:

to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinge Scover with Screws, 6 x 6 x 4 Inch, Fiberglass

Overview

Enclosure, NEMA 4X, Hinge Scover with Screws, 6 x 6 x 4 Inch, Fiberglass
Also known as: VJ606HWLV13

Specifications

Depth: 4 in
Color: Gray
Material: Fiberglass
Height: 6 in
Width: 6 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Material: Fiberglass
Width: 6 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Height: 6 in
Mounting: Wall