Lighting Contactor, 500LG AC Electrically-Held, 12 NO Contacts, 0 NC, 115-120VAC

Item #: 87235
Cat #: 500LG-1200A1-E
UPC: 662074552160
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Contactor, 500LG AC Electrically-Held, 12 Normally Open Contacts, 0 Normally Closed Contacts, 115-120 Volt AC 60 Hz, Open

Overview

Lighting Contactor, 500LG AC Electrically-Held, 12 Normally Open Contacts, 0 Normally Closed Contacts, 115-120 Volt AC 60 Hz, Open
Our Bulletin 500LG Electrically and Mechanically Held Multi-pole Lighting Contactors feature a modular compact design and easy installation. The contacts switch ballast (fluorescent or HID), tungsten, and general use loads. These contactors have a standard base for all configurations, continuously rated interchangeable coils, and allow switching low-level circuits to 12V, 5 mA.
Also known as: 662074552160, 500LG-1200A1-E

Specifications

Volts AC Control: 120
Type: Modular, Contactor, Lighting, Electrically Held
Amps: 30
Volts AC: 600
Poles: 12
Volts AC Control: 120
Amps: 30
Poles: 12
Type: Modular, Contactor, Lighting, Electrically Held
Volts AC: 600

Customer Reviews

No reviews for this product
(0)