Thermal Overload Relay

Item #: 872493
Cat #: TF96-78
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Overload Relay, 78 Amp, 3 Pole, 600 VAC

Overview

Thermal Overload Relay, 78 Amp, 3 Pole, 600 VAC
Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.
Also known as: TF96-78

Specifications

Poles: 3
Mounting: Contactor
Family / Style: A-Line
Volts AC: 600
Amps: 78
Amps Range: 65, 78
Poles: 3
Family / Style: A-Line
Amps: 78
Mounting: Contactor
Volts AC: 600
Amps Range: 65, 78

Customer Reviews

No reviews for this product
(0)