Flood Light, LED, 113W, 11250L, 5000K 347-480V, Gray

Item #: 872636

Cat #: FLD266NC5NG

UPC: 056020937079

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 113 Watt, 347-480 Volt, Lumens: 11250, CRI: 70, Color Temperature: 5000K, Color: Gray, Mount: Trunnion

Overview

Flood Light, LED, 113 Watt, 347-480 Volt, Lumens: 11250, CRI: 70, Color Temperature: 5000K, Color: Gray, Mount: Trunnion
Also known as: 056020937079, FLD266NC5NG

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Mounting: Trunnion
Lumens: 11250
Wattage: 113
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Wattage: 113
Color: Gray
Lumens: 11250
Light Technology: LED