Digital Fade Dimmer, Decora, IR Remote, Maestro IR

Item #: 87269
Cat #: MIR-600THW-WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Digital Fade Dimmer, Decora, IR Remote, Maestro IRMaestro Digital Fade Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Touch Rocker, Includes: IR Remote Control & Wallplate, Clamshell Packaging, Color: White.

Overview

Digital Fade Dimmer, Decora, IR Remote, Maestro IRMaestro Digital Fade Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Touch Rocker, Includes: IR Remote Control & Wallplate, Clamshell Packaging, Color: White.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: MIR-600THW-WH

Specifications

Type: IR Remote, Digital, Decora
Wattage: 600
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Color: White
Dimmable: Yes
Light Technology: Halogen
Type: IR Remote, Digital, Decora
Volts AC: 120
Mounting: Surface
Dimmable: Yes
Wattage: 600
Family / Style: Maestro
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)