This product may not be available in all locations.
3
more

General Purpose Relay, 8 Blade, DPDT, 24V AC
Item #: 872706
Cat #: 1SVR405611R0100
UPC: 013614497210
to view pricing and more.
Documents & Guides
General Purpose Relay, 24V AC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
Overview
General Purpose Relay, 24V AC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
The CR-M024AC2L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 24 V AC rated control supply voltage and has a 2 c/o (SPDT) output with contacts rated at 250 V / 12 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 013614497210, 1SVR405611R0100
Specifications
| Type: | General Purpose Relay, DPDT, SPDT |
| Poles: | 2 |
| Volts AC Control: | 24 |
| Mounting: | Socket |
| Amps: | 12 |
| Base: | 8-Blade |
| Type: | General Purpose Relay, DPDT, SPDT |
| Volts AC Control: | 24 |
| Amps: | 12 |
| Poles: | 2 |
| Mounting: | Socket |
| Base: | 8-Blade |