Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
...
Share
Pass & Seymour
P&S PS330P7-W P/S PLUG 3W 30A 480V
Item #: 872722
Cat #: PS330P7-W
UPC: 785007621099
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
PAS PS330P7-W P/S PLUG 3W 30A
View product detail below
Associated
Substitutes
Others Bought
Overview
PAS PS330P7-W P/S PLUG 3W 30A
Also known as:
785007621099, PS330P7-W
Specifications
No Specifications Available
Close
Close and Retry