Relay, Mini, Control, 24VAC Coil, 1NO/3NC, Contacts, 600VAC

Item #: 872731
Cat #: MCRA013ATC
UPC: 425095020656
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Miniature, Control, 24 Volt AC Coil, 1 Normally Open, 3 Normally Closed, Contacts, 600 Volt AC, Screw Terminals

Overview

Relay, Miniature, Control, 24 Volt AC Coil, 1 Normally Open, 3 Normally Closed, Contacts, 600 Volt AC, Screw Terminals
Also known as: 425095020656, MCRA013ATC

Specifications

Type: Control, Miniature, Relay
Amps: 10
Volts AC Control: 24
Mounting: DIN Rail
Poles: 4
Volts AC: 600
Family / Style: MCR
Type: Control, Miniature, Relay
Volts AC Control: 24
Poles: 4
Family / Style: MCR
Amps: 10
Mounting: DIN Rail
Volts AC: 600

Customer Reviews

No reviews for this product
(0)